Beli vibration pad di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TRUSCO Vibration Absorbing Pad
    58%
    Mulai

    Rp139.900

    TRUSCO Vibration Absorbing Pad
    atribut:
    • Finish Material: Synthetic Rubber (CR)
    • Rubber Hardness: 55° ±5
    • Working Temperature Range (°C): -5 to 110
  2. TRUSCO Anti Vibration Pad (Penahan Getaran)
    Mulai

    Rp24.900

    TRUSCO Anti Vibration Pad (Penahan Getaran)
    Deskripsi:
    For device generating vibration and noise such as refrigerator, machine tools, air conditioning, printer, fan, and various motors.
    atribut:
    • Allowable Surface Pressure (kg/cm²): 5
    • Material: Natural Rubber (NR)
    • Operating Temperature Limits: -5 to 70deg C
    • Rubber Hardness: 55 degree +/- 5
    • Thickness (mm): 10
    • Purpose of Use: For machines that generate various vibrations and noise, such as machine tools, blowers, pumps various motors.
  3. TRUSCO Vibration Absorbing Pad (Penahan Getaran)
    Mulai

    Rp199.900

    TRUSCO Vibration Absorbing Pad (Penahan Getaran)
    atribut:
    • Finishing Material: Natural Rubber (NR)
    • Purpose of Use: For machines that generate various vibrations and noise, such as machine tools, blowers, pumps various motors.
  4. Taica Rubber
    Mulai

    Rp539.900

    Taica Rubber
    Deskripsi:
    -The bolt is penetrated to minimize lateral shaking.-Optimal for vibration-proofing and damping light and fragile object such as printed circuit board.-With four points of support, it can be used with equipment weighing 0.2 to 32kg and remove even fine vibration. -For vibration-proofing and damping printed circuit boards.-Vibration isolation of fan and compact drive machine.
    atribut:
    • Thickness: 5mm
    • Width: 300mm
    • Length: 300mm
    • Working Temperature Range: -30 to 70degree C
    • Color: Black
    • Material: Natural Rubber (NR)
  5. ORII Level Pad (Anti-Vibration Device)
    Mulai

    Rp1.699.900

    ORII Level Pad (Anti-Vibration Device)
    Deskripsi:
    -As vibration absorbing rubber is divided into 4, it can absorb vibration effectively.-Has a level adjustment function and also corresponds to the inclination. -Precision measuring instrument, semiconductor/liquid crystal production machines, molding machines, machine tools, etc.
    atribut:
    • Frame Materials: FC250
    • Jack Materials: FC300
    • Mounting Bolt Materials: SS400
    • Vibration Absorbing Rubber Materials: NBR
  6. TRUSCO Anti-Vibration Pad
    Mulai

    Rp349.900

    TRUSCO Anti-Vibration Pad
    Deskripsi:
    The range of working load is wide, and a stable anti-vibration effect can be obtained regardless of the load size. It is easy to process and can be used by simply cutting a V-groove that is 50 mm apart with a cutter knife. It can be used where various vibrations and noise are generated, such as machine tools, refrigerators, air conditioners, blowers, and various motors.
  7. Hikari Rubber
    Rating:
    100% of 100
    (3)
    Mulai

    Rp31.900

  8. TRUSCO Anti-vibration pads (synthetic rubber)
    Mulai

    Rp25.900

    TRUSCO Anti-vibration pads (synthetic rubber)
    Deskripsi:
    Application :- For equipment that generates various vibrations and noises, such as machine tools, blowers, and pump motors.- For vibration control of refrigerators, air conditioners, printers, etc.
    atribut:
    • Thickness (mm): 10
    • Rubber Hardness: 55degree+/-5
    • Allowable Surface Pressure (N/cm²): 5
    • Operating Temperature Range (°C): -5-110
  9. monotaro Anti-Vibration Pad
    Mulai

    Rp119.900

    monotaro Anti-Vibration Pad
    atribut:
    • Internal capacity: 1 piece
    • Use: For vibration isolation of machines and equipment
    • Material: Natural rubber
    • Allowable Surface Pressure (N/mm²): 5
    • Color: Black
    • Rubber Hardness: 55
    • Thickness T (mm): 10
  10. EXSEAL Gel Damper
    Mulai

    Rp289.900

    EXSEAL Gel Damper
    Deskripsi:
    -The gel has no orientation and has equal effect vertically and horizontally.-Demonstrates effect from low range from as low as 23Hz and up. (Varies depending on the hardness of the material.) -Vibration prevention of machinery.-Vibration isolation of compressor and motor.-Preventing vibration from the floor from reaching measurement equipment.
    atribut:
    • Thickness (mm): 25
  11. Everlasting Rubber Sheet Packing (Spon Karet)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp159.900

    Everlasting Rubber Sheet Packing (Spon Karet)
    Deskripsi:
    Everlasting Rubber Sheet Packing memiliki ketebalan bahan dengan ukuran 2-20mm kuat tahan lama dan awet cocok untuk kebutuhan industri, kontruksi
    atribut:
    • Color: Black
    • Density (g/cm³): 1.75
    • Hardness Shore A: 70
    • Tensile Strength (MPa): 2
  12. TRUSCO Anti-Vibration Pad
    64%
    Mulai

    Rp269.900

    TRUSCO Anti-Vibration Pad
    atribut:
    • Width (mm): 150
    • Finishing Material: Natural rubber (NR)
    • Thickness (mm): 15
    • Weight (g): 2030
    • Allowable Surface Pressure (kg/cm²): 4
    • Type: Belt type
    • Dimensions (mm): 15x150x1000
  13. KEMANFLEX Hose Thread 100m (Selang Benang / Selang Air)
    Mulai

    Rp1.899.900

    KEMANFLEX Hose Thread 100m (Selang Benang / Selang Air)
    atribut:
    • Size (inch): 3/4
    • Length (m): 100
  14. ThreeBond Acetic Acid Vinyl Resin Adhesive (Lem Baut)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp269.900

    ThreeBond Acetic Acid Vinyl Resin Adhesive (Lem Baut)
    Deskripsi:
    TB1401C contains synthetic resins and rubbers as its main components. In a single application it prevents screws, nuts and bolts from loosening, leaking and rusting. Threaded components assembled with TB1401C are designed to be removable with a force appr
    atribut:
    • Operating Temp. Range: Below - 40 to 80°C
    • Appearance: Red
    • Specific Gravity: 0.90
    • Flash Point: 9°C
    • Viscosity (Pa.s): 445
  15. Enerpac Hydraulic Hand Pump, Single Speed, 700 Bar/10.000 Psi
    Mulai

    Rp12.999.900

    Enerpac Hydraulic Hand Pump, Single Speed, 700 Bar/10.000 Psi
    Deskripsi:
    Product Lines : Industrial Tools- Reduced handle effort and ergonomic grip for less operator fatigue- Vent free reservoir eliminates spills- Quick grip handle allows for easy transport- Integral reservoir over-pressurization protection
    atribut:
    • Maximum Operating Pressure (bar): 700
    • Pressure Rating 2nd Stage (bar): 700
    • Cylinder Compatability: Single-acting
    • Power Source: Manual
    • Valve Operation: Manual
  16. TRUSCO Anti-Vibration Pad
    Mulai

    Rp39.900

    TRUSCO Anti-Vibration Pad
    atribut:
    • Material: Natural Rubber (NR)
    • Width (mm): 100
    • Length (mm): 100
    • Thickness (mm): 10
    • Color: Black
    • Maximum Size (mm): 600x1000
    • Operating Temperature Range: -5 to 70°C
    • Purpose of Use: For machines that generate various vibrations and noise, such as machine tools, blowers, pumps various motors.
    • Rubber Hardness: 55° ±5
  17. Schneider Electric Compact INS/INV
    Mulai

    Rp6.099.900

    Schneider Electric Compact INS/INV
    atribut:
    • Device Short Name: Downstream coupling connector
    • Poles Description: 4P
    • Product or Component Type: Downstream coupling connector
    • Separate Part Category: Connection accessory
  18. monotaro Natural Rubber Sheet (Black) (Spon Karet)
    Rating:
    80% of 100
    (1)
    Mulai

    Rp30.900

    monotaro Natural Rubber Sheet (Black) (Spon Karet)
    Deskripsi:
    Anti-vibration mat, the material of the packing.
    atribut:
    • Material: Natural rubber
    • Color: black
    • Rubber Hardness: 64
    • Type: Rubber sheet
Daftar Harga vibration pad Terbaru October 2026
TRUSCO Vibration Absorbing PadRp139.900
TRUSCO Anti Vibration Pad (Penahan Getaran)Rp24.900
TRUSCO Vibration Absorbing Pad (Penahan Getaran)Rp199.900
Taica RubberRp539.900
ORII Level Pad (Anti-Vibration Device)Rp1.699.900
TRUSCO Anti-Vibration PadRp349.900
Hikari RubberRp31.900
TRUSCO Anti-vibration pads (synthetic rubber)Rp25.900
monotaro Anti-Vibration PadRp119.900
SMC Switch DM Series (Saklar Magnetik)Rp679.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)